FESTO

FESTO Pressure regulator combination LRB-1/2-D-O-K3-MIDI 528975

  • ERIKS:11645625
  • Manufacturer:4052568163259
Image 1
Save to list

€572.67/ pieceexcl. VAT

€692.93incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LRB-K
Port thread type
BSPP (G)
Port Size
1/2 in
Pressure range
from 0.5 to 12 bar
With pressure gauge
No
Lockable
Yes
Flow rate
3200 l/min
Flow direction
left ? right
Material seal
NBR
Material housing
Zinc die-cast
Temperature range
from -10 to 60 °C
Weight
3144 g