FESTO

FESTO Pressure indication OH-8-RT 10088

  • ERIKS:11626966
  • Manufacturer:4052568065638
Image 1
Save to list

€39.50/ pieceexcl. VAT

€47.80incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
OH
Port Size
PK-3 mm
Temperature range
from -10 to 60 °C
Operating pressure
from -1 to 8 bar
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]