FESTO

FESTO Pressure indication OH-22-GN 4237

  • ERIKS:23210117
  • Manufacturer:4052568000585
Image 1
Save to list

€48.50/ pieceexcl. VAT

€58.69incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
OH
Port thread type
Parallel (G)
Port Size
1/8 in
Temperature range
from -10 to 45 °C
Operating pressure
from 1.5 to 8 bar
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]