

€9.60/ pieceexcl. VAT
€11.62incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PAGN |
Model | Bourdon tube pressure gauge |
Cabinet diameter | 26 mm |
Measuring range | from 0 to 232 |
Pressure unit | bar |
Pressure unit secondary scale | psi |
Accuracy class | 4.0 % |
Liquid-damped | No |
Pressure gauge attachment | Direct |
Connection location | Back |
Process connection | Cartridge |
Size process connection | 10 mm |
Cabinet material | PA |
Process connection material | Brass |
Window material | Polystyrene |
Protection class | IP43 |
Medium temperature | from -20 to 60 °C |
Ambient temperature | from -20 to 60 °C |