FESTO

FESTO Pressure gauge PAGN-26-145P-P10 563732

  • ERIKS:12265607
  • Manufacturer:4052568056865
Image 1
Save to list

€9.60/ pieceexcl. VAT

€11.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PAGN
Model
Bourdon tube pressure gauge
Cabinet diameter
26 mm
Measuring range
from 0 to 145
Pressure unit
bar
Pressure unit secondary scale
psi
Accuracy class
4.0 %
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Back
Process connection
Cartridge
Size process connection
10 mm
Cabinet material
PA
Process connection material
Brass
Window material
Polystyrene
Protection class
IP43
Medium temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C