

€203.13/ pieceexcl. VAT
€245.79incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PAGL |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 60 |
Pressure unit | bar |
Liquid-damped | No |
Pressure gauge attachment | Direct |
Connection location | Below |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |