FESTO

FESTO Pressure gauge MA-27-10-M5 526323

  • ERIKS:11645091
  • Manufacturer:4052568047047
Image 1
Save to list

€14.05/ pieceexcl. VAT

€17.00incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MA
Cabinet diameter
27 mm
Measuring range
from 0 to 10
Pressure unit
bar
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Back
Process connection
External thread
Size process connection
M5
Cabinet material
PA
Process connection material
Brass
Window material
Polystyrene