

€30.69/ pieceexcl. VAT
€37.13incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MA |
Cabinet diameter | 15 mm |
Measuring range | from 0 to 10 |
Pressure unit | bar |
Liquid-damped | No |
Pressure gauge attachment | Direct |
Connection location | Back |
Process connection | External thread |
Size process connection | M5 |
Process connection material | PA |