

€1,517.73/ pieceexcl. VAT
€1,836.45incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DPA |
Diameter | 63 mm |
Connection 1 | G3/8 |
Connection 2 | G3/8 |
Connection 3 | G3/8 |
With pressure gauge | No |
Gauge port | G1/8 |
With silencer | No |
With reservoir | No |
Ambient temperature | from 5 to 60 °C |
Outlet pressure | from 4 to 16 bar |
Feed pressure | from 2 to 10 bar |
Pressure range | from 4 to 16 bar |
Operating pressure | from 2 to 10 bar |
Pressure ratio | 1:2 |