

€2,270.87/ pieceexcl. VAT
€2,747.75incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DPA |
Diameter | 63 mm |
Connection 1 | QS-12 |
Connection 2 | KD 4 |
With pressure gauge | Yes |
With silencer | Yes |
With reservoir | Yes |
Container material | High alloy steel, non-corrosive |
Reservoir capacity | 10 |
Ambient temperature | from 5 to 60 °C |
Outlet pressure | from 4 to 10 bar |
Feed pressure | from 2 to 8 bar |
Pressure range | from 4 to 10 bar |
Operating pressure | from 2 to 8 bar |
Pressure ratio | 1:2 |