

€2,280.72/ pieceexcl. VAT
€2,759.67incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DPA |
Diameter | 100 mm |
Connection 1 | G1/2 |
Connection 2 | G1/2 |
Connection 3 | G1/2 |
With pressure gauge | No |
Gauge port | G1/4 |
With silencer | No |
With reservoir | No |
Ambient temperature | from 5 to 60 °C |
Outlet pressure | from 4 to 10 bar |
Feed pressure | from 2 to 8 bar |
Pressure range | from 4 to 10 bar |
Operating pressure | from 2 to 8 bar |
Pressure ratio | 1:2 |