

€729.63/ pieceexcl. VAT
€882.85incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PZV |
Port thread type | Metric |
Port Size | M5 mm |
Temperature range | from 0 to 60 °C |
Operating pressure | from 2 to 8 bar |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |