

€185.52/ pieceexcl. VAT
€224.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS6-LRPB |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Pressure range | from 0.05 to 2.5 bar |
With pressure gauge | No |
Lockable | Yes |
Operating pressure | from 1 to 14 bar |
Flow rate | >= 2300 l/min |
Material seal | NBR |
Material housing | Aluminium |
Temperature range | from -10 to 60 °C |
Weight | 1000 g |