FESTO

FESTO Precision pressure regulator MS6-LRP-1/4-D7-A8-Z 538011

  • ERIKS:11648458
  • Manufacturer:4052568175108
Image 1
Save to list

€191.23/ pieceexcl. VAT

€231.39incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS6-LRP
Port thread type
BSPP (G)
Port Size
1/4 in
Pressure range
from 0.5 to 12 bar
With pressure gauge
No
Lockable
Yes
Operating pressure
from 1 to 14 bar
Flow rate
>= 3000 l/min
Material seal
NBR
Material housing
Aluminium
Temperature range
from -10 to 60 °C
Suitable for foods
Yes
Weight
1000 g