

€103.88/ pieceexcl. VAT
€125.69incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LRP |
Port Size | 7 mm |
Pressure range | from 0.1 to 6 bar |
With pressure gauge | No |
Lockable | Yes |
Operating pressure | from 1 to 8 bar |
Flow rate | 240 l/min |
Membrane material | NBR |
Material seal | NBR |
Material housing | Aluminium |
Temperature range | from -10 to 60 °C |
Weight | 200 g |