

€111.85/ pieceexcl. VAT
€135.34incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LRP |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Pressure range | from 0.1 to 6 bar |
With pressure gauge | No |
Lockable | Yes |
Operating pressure | from 1 to 8 bar |
Flow rate | 300 l/min |
Flow direction | left ? right |
Membrane material | NBR |
Material seal | NBR |
Material housing | Aluminium |
Temperature range | from -10 to 60 °C |
Weight | 200 g |