

€267.99/ pieceexcl. VAT
€324.27incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LRP |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Pressure range | from 0.1 to 10 bar |
With pressure gauge | No |
Lockable | Yes |
Operating pressure | from 1 to 12 bar |
Flow rate | 2300 l/min |
Flow direction | left ? right |
Material seal | NBR |
Material housing | Aluminium |
Temperature range | from -10 to 60 °C |
Weight | 310 g |
€191.23/ pieceexcl. VAT
€231.39incl. VAT
Estimated delivery date - 13/11/2026