FESTO

FESTO Precision one-way flow control valve GRP-70-PK-3 10802

  • ERIKS:11627002
  • Manufacturer:4052568111830
Image 1
Save to list

€134.29/ pieceexcl. VAT

€162.49incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GRP
Execution
Precision one-way flow control valve
Pneumatic connection 1
PK-3
Pneumatic connection 2
PK-3
Mounting
Front panel
Adjusting element
Rotary knob with scale
Material housing
PA, glass-fiber reinforced
Seal material
PVC/NBR
Operating pressure
from 0 to 8 bar
Temperature range
from -10 to 50 °C
Nominal flow rate
40.7 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [5:4:3]
Weight
48 g