

€134.29/ pieceexcl. VAT
€162.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GRP |
Execution | Precision one-way flow control valve |
Pneumatic connection 1 | PK-3 |
Pneumatic connection 2 | PK-3 |
Mounting | Front panel |
Adjusting element | Rotary knob with scale |
Material housing | PA, glass-fiber reinforced |
Seal material | PVC/NBR |
Operating pressure | from 0 to 8 bar |
Temperature range | from -10 to 50 °C |
Nominal flow rate | 3.8 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [5:4:3] |
Weight | 48 g |