FESTO

FESTO Pneumatic valve VUWS-L30-M32U-A-G38 575591

  • ERIKS:13147297
  • Manufacturer:4052568261283
Image 1
Save to list

€45.02/ pieceexcl. VAT

€54.47incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUWS
Flow rate at 6 Bar
2.3 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Pneumatic
Function
3/2 open, monostable
Pilot supply
Internal
Construction size
9.4
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]