

€49.14/ pieceexcl. VAT
€59.46incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VUWS |
Flow rate at 6 Bar | 1.3 l/min |
Operating pressure | from -0.9 to 10 bar |
Operation | Pneumatic |
Function | 5/2 monostable |
Pilot supply | Internal |
Construction size | 6.9 |
Operating temperature | from -10 to 60 °C |
Ambient temperature | from -10 to 60 °C |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |