FESTO

FESTO Pneumatic valve VUWS-L20-M32C-E-G18 575670

  • ERIKS:13147276
  • Manufacturer:4052568104054
Image 1
Save to list

€36.85/ pieceexcl. VAT

€44.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUWS
Flow rate at 6 Bar
700 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Pneumatic
Function
3/2 closed, monostable
Pilot supply
External
Construction size
5.7
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]