FESTO

FESTO Pneumatic valve VUWG-L18-T32C-M-G14 574266

  • ERIKS:14163470
  • Manufacturer:4052568222680
Image 1
Pneumatic Valve Vuwg-L18-T32C-M-G14 574266
Save to list

€89.57/ pieceexcl. VAT

€108.38incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUWG
Flow rate at 6 Bar
1 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Pneumatic
Function
2x3/2 closed, monostable
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 60 °C
Housing material
Anodised aluminium
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]