FESTO

FESTO Pneumatic valve VUWG-L18-P53U-G14 574274

  • ERIKS:14164066
  • Manufacturer:4052568222758
Image 1
Pneumatic Valve Vuwg-L18-P53U-G14 574274
Save to list

€93.01/ pieceexcl. VAT

€112.54incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUWG
Flow rate at 6 Bar
1 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Pneumatic
Function
5/3 pressurized
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 60 °C
Housing material
Anodised aluminium
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]