

€75.78/ pieceexcl. VAT
€91.69incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VUWG |
Flow rate at 6 Bar | 90 l/min |
Port thread type | Metric |
Port Size | M 3 mm |
Operating pressure | from 2.5 to 10 bar |
Operation | Pneumatic |
Function | 5/3 closed |
Operating temperature | from -5 to 50 °C |
Ambient temperature | from -5 to 60 °C |
Housing material | Anodised aluminium |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |