FESTO

FESTO Pneumatic valve VUWG-L10-T32H-A-M7 573823

  • ERIKS:14163474
  • Manufacturer:4052568221126
Image 1
Pneumatic Valve Vuwg-L10-T32H-A-M7 573823
Save to list

€70.05/ pieceexcl. VAT

€84.76incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUWG
Flow rate at 6 Bar
190 l/min
Port thread type
Metric
Port Size
M 7 mm
Operating pressure
from 1.5 to 10 bar
Operation
Pneumatic
Function
2x3/2 open/closed, monostable
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 60 °C
Housing material
Anodised aluminium
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]