FESTO

FESTO Pneumatic valve VUWG-L10-P53U-M5 573812

  • ERIKS:14164062
  • Manufacturer:4052568221096
Image 1
Pneumatic Valve Vuwg-L10-P53U-M5 573812
Save to list

€75.78/ pieceexcl. VAT

€91.69incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUWG
Flow rate at 6 Bar
200 l/min
Port thread type
Metric
Port Size
M 5 mm
Operating pressure
from -0.9 to 10 bar
Operation
Pneumatic
Function
5/3 pressurized
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 60 °C
Housing material
Anodised aluminium
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]