FESTO

FESTO Pneumatic valve VUWG-L10-B52-M5 573809

  • ERIKS:14277727
Image 1
Save to list

€62.02/ pieceexcl. VAT

€75.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUWG
Flow rate at 6 Bar
220 l/min
Port thread type
Metric
Port Size
M 5 mm
Operating pressure
from -0.9 to 10 bar
Operation
Pneumatic
Function
5/2 Bistable
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 60 °C
Housing material
Anodised aluminium
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]