FESTO

FESTO Pneumatic valve VSPA-B-T32U-A2 546722

  • ERIKS:12263276
  • Manufacturer:4052568092344
Image 1
Save to list

€58.61/ pieceexcl. VAT

€70.92incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VSPA
Flow rate at 6 Bar
400 l/min
Operating pressure
from 2 to 10 bar
Operation
Pneumatic
Function
2x3/2 open, monostable
Construction size
5
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 15407-1, VDMA 24563