

€72.37/ pieceexcl. VAT
€87.57incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VSPA |
Flow rate at 6 Bar | 900 l/min |
Operating pressure | from 2 to 10 bar |
Operation | Pneumatic |
Function | 2x3/2 open/closed, monostable |
Construction size | 9 |
Operating temperature | from -10 to 60 °C |
Ambient temperature | from -10 to 60 °C |
Housing material | Aluminium die-cast |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Norm | ISO 15407-1, VDMA 24563 |