FESTO

FESTO Pneumatic valve VSPA-B-P53E-A2 546729

  • ERIKS:12263283
  • Manufacturer:4052568092412
Image 1
Save to list

€71.02/ pieceexcl. VAT

€85.93incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VSPA
Flow rate at 6 Bar
450 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Pneumatic
Function
5/3 exhausted
Construction size
5
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 15407-1, VDMA 24563