FESTO

FESTO Pneumatic valve VLX-2-1-MS 34436

  • ERIKS:11628052
  • Manufacturer:4052568115197
Image 1
Save to list

€387.81/ pieceexcl. VAT

€469.25incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VLX
Flow rate at 6 Bar
14 l/min
Operating pressure
from 1 to 10 bar
Operation
Pneumatic
Function
2/2 closed, monostable
Construction size
25
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 60 °C
Housing material
Brass
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]