

€262.20/ pieceexcl. VAT
€317.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VLX |
Flow rate at 6 Bar | 2.4 l/min |
Operating pressure | from 1 to 10 bar |
Operation | Pneumatic |
Function | 2/2 closed, monostable |
Construction size | 13 |
Operating temperature | from -10 to 80 °C |
Ambient temperature | from -10 to 60 °C |
Housing material | Brass |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |