

€120.24/ pieceexcl. VAT
€145.49incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VL/O |
Flow rate at 6 Bar | 500 l/min |
Operating pressure | from -0.95 to 10 bar |
Operation | Pneumatic |
Function | 3/2 open/closed, monostable |
Pilot supply | External |
Construction size | 5 |
Protection class | IP65 |
Operating temperature | from -10 to 60 °C |
Ambient temperature | from -10 to 60 °C |
Housing material | Aluminium die-cast |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
€38.43/ pieceexcl. VAT
€46.50incl. VAT
Estimated delivery date - 13/11/2026