FESTO

FESTO Pneumatic valve VL/O-3-1/2-EX 536030

  • ERIKS:11647580
  • Manufacturer:4052568170592
Image 1
Save to list

€263.40/ pieceexcl. VAT

€318.71incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VL/O
Flow rate at 6 Bar
3.7 l/min
Port Size
1/2 in
Operating pressure
from -0.95 to 10 bar
Operation
Pneumatic
Function
3/2 open/closed, monostable
Pilot supply
External
Construction size
14
Protection class
IP65
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]