FESTO

FESTO Pneumatic valve VL-5/3G-1/4-B-EX 536047

  • ERIKS:11647597
  • Manufacturer:4052568170769
Image 1
Save to list

€307.84/ pieceexcl. VAT

€372.49incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VL
Flow rate at 6 Bar
1.6 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Pneumatic
Function
5/3 closed
Pilot supply
External
Construction size
10
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives
Product Image

FESTO Pneumatic valve VUWS-L25-P53C-M-G14 575529

  • Eriks:12971459
  • Manufacturer:575529

€59.44/ pieceexcl. VAT

€71.92incl. VAT

Estimated delivery date - 13/11/2026