FESTO

FESTO Pneumatic valve VL-5/3E-1/8-B 31309

  • ERIKS:11627881
  • Manufacturer:4052568114442
Image 1
Save to list

€270.34/ pieceexcl. VAT

€327.11incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VL
Flow rate at 6 Bar
800 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Pneumatic
Function
5/3 exhausted
Pilot supply
External
Construction size
8
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives
Product Image

FESTO Pneumatic valve VUWS-L20-P53E-M-G18 575693

  • Eriks:13147285
  • Manufacturer:575693

€53.55/ pieceexcl. VAT

€64.80incl. VAT

Estimated delivery date - 13/11/2026