

€72.07/ pieceexcl. VAT
€87.20incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VL |
Flow rate at 6 Bar | 1.2 l/min |
Operating pressure | from -0.9 to 16 bar |
Operation | Pneumatic |
Function | 5/2 monostable |
Construction size | 8 |
Operating temperature | from -10 to 60 °C |
Ambient temperature | from -10 to 60 °C |
Housing material | Aluminium die-cast |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Norm | ISO 5599/1 |