FESTO

FESTO Pneumatic valve VL-5-1/8-EX 536032

  • ERIKS:11647582
  • Manufacturer:4052568170615
Image 1
Save to list

€136.12/ pieceexcl. VAT

€164.71incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VL
Flow rate at 6 Bar
500 l/min
Operating pressure
from 0 to 10 bar
Operation
Pneumatic
Function
5/2 monostable
Pilot supply
External
Construction size
5
Protection class
IP65
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Housing material
Aluminium die-cast
Seal material
TPE-U(PU)
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€46.10/ pieceexcl. VAT

€55.78incl. VAT

Estimated delivery date - 13/11/2026