

€213.58/ pieceexcl. VAT
€258.43incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VL |
Flow rate at 6 Bar | 1.3 l/min |
Operating pressure | from 0 to 8 bar |
Operation | Pneumatic |
Function | 5/2 monostable |
Pilot supply | External |
Construction size | 7 |
Operating temperature | from -10 to 60 °C |
Ambient temperature | from -10 to 60 °C |
Housing material | Aluminium die-cast |
Seal material | PU |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
€51.19/ pieceexcl. VAT
€61.94incl. VAT
Estimated delivery date - 13/11/2026