FESTO

FESTO Pneumatic valve JH-5-1/8 8823

  • ERIKS:23209831
  • Manufacturer:4052568008826
Image 1
Save to list

€136.93/ pieceexcl. VAT

€165.69incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
JH
Flow rate at 6 Bar
600 l/min
Operating pressure
from 0 to 10 bar
Operation
Pneumatic
Function
5/2 Bistable
Pilot supply
External
Construction size
5
Protection class
IP65
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Housing material
Aluminium die-cast
Seal material
TPE-U(PU)
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives
Product Image

FESTO Pneumatic valve VUWS-L20-B52-G18 575684

  • Eriks:13147274
  • Manufacturer:575684

€44.23/ pieceexcl. VAT

€53.52incl. VAT

15 In stock - Estimated delivery date 09/11/2026