FESTO

FESTO Pneumatic valve JH-5-1/2 10165

  • ERIKS:23209571
  • Manufacturer:4052568111663
Image 1
Save to list

€334.49/ pieceexcl. VAT

€404.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
JH
Flow rate at 6 Bar
4.5 l/min
Port Size
1/2 in
Operating pressure
from 0 to 10 bar
Operation
Pneumatic
Function
5/2 Bistable
Pilot supply
External
Construction size
14
Protection class
IP65
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Housing material
Aluminium die-cast
Seal material
TPE-U(PU)
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]