FESTO

FESTO Pneumatic valve JDH-5-1/8-EX 536038

  • ERIKS:11647588
  • Manufacturer:4052568170677
Image 1
Save to list

€150.59/ pieceexcl. VAT

€182.21incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
JDH
Flow rate at 6 Bar
600 l/min
Operating pressure
from 0 to 10 bar
Operation
Pneumatic
Function
5/2 bistable-dominant
Pilot supply
External
Construction size
5
Protection class
IP65
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Housing material
Aluminium die-cast
Seal material
TPE-U(PU)
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives
Product Image

FESTO Pneumatic valve VUWS-L20-M52-E-G18 575678

  • Eriks:13147282
  • Manufacturer:575678

€44.23/ pieceexcl. VAT

€53.52incl. VAT

Estimated delivery date - 13/11/2026