

€223.48/ pieceexcl. VAT
€270.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | J |
Flow rate at 6 Bar | 105 l/min |
Port thread type | PK-3 |
Operating pressure | from 1 to 8 bar |
Function | 5/2 Bistable |
Construction size | 2.5 |
Ambient temperature | from 0 to 60 °C |
Housing material | Zinc die-casting |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
€44.23/ pieceexcl. VAT
€53.52incl. VAT
15 In stock - Estimated delivery date 06/11/2026