FESTO

FESTO Pneumatic valve J-5/2-D-3-C 151865

  • ERIKS:23211046
  • Manufacturer:4052568010805
Image 1
Save to list

€192.53/ pieceexcl. VAT

€232.96incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
J
Flow rate at 6 Bar
4.5 l/min
Operating pressure
from -0.9 to 16 bar
Operation
Pneumatic
Function
5/2 Bistable
Construction size
14.5
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 5599/1