

€140.08/ pieceexcl. VAT
€169.50incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | J |
Flow rate at 6 Bar | 100 l/min |
Port thread type | PK-3 |
Operating pressure | from -0.9 to 8 bar |
Function | 3/2 bistable |
Construction size | 2.5 |
Ambient temperature | from -10 to 60 °C |
Housing material | Zinc die-casting |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |