

€570.72/ pieceexcl. VAT
€690.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CJ |
Flow rate at 6 Bar | 1.4 l/min |
Operating pressure | from 1 to 16 bar |
Operation | Pneumatic |
Function | 5/2 Bistable |
Construction size | 6.5 |
Operating temperature | from -10 to 60 °C |
Housing material | Aluminium alloy |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |