FESTO

FESTO Plug socket with cable SIM-M12-8GD-25-PU 5105633

  • ERIKS:14165374
  • Manufacturer:4052568276553
Image 1
Save to list

€182.20/ pieceexcl. VAT

€220.46incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SIM
Type of electrical connection 1
Socket outlet
Connection 1
M12x1
Number of poles connection 1
8
Type of electrical connection 2
Cable
Connection 2
Open end
Number of poles connection 2
8
Cable length
25 m
Cable diameter
6.3 mm
Operating voltage at AC
from 0 to 30 V
Operating voltage at DC
from 0 to 30 V
Degree of protection (IP)
IP67
Ambient temperature
from -25 to 85 °C