

€74.92/ pieceexcl. VAT
€90.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SIM |
Type of electrical connection 1 | Socket outlet |
Connection 1 | M12x1 |
Number of poles connection 1 | 8 |
Type of electrical connection 2 | Cable |
Connection 2 | Open end |
Number of poles connection 2 | 8 |
Cable length | 10 m |
Cable diameter | 6.3 mm |
Operating voltage at AC | from 0 to 30 V |
Operating voltage at DC | from 0 to 30 V |
Degree of protection (IP) | IP67 |
Ambient temperature | from -25 to 80 °C |