

€7.43/ pieceexcl. VAT
€8.99incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPQR-BK |
Manufacturer ID | NPQR-BK-G18 |
Shape | Blanking plug |
Material | High alloy steel, non-corrosive |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating pressure | from -0.95 to 16 bar |
Operating temperature | from -20 to 150 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | FPM (FKM) |
Suitable for foods | Yes |
Weight | 17 g |